Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Yellow Zinc, 8 mm Ht, 100 PK
Mfr # M12350.080.0001
Zoro # G9464901
product price: $7.35
/pk 100, $0.07/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M12350.080.0001
- Zoro # G9464901
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Dia./Thread Size | M8-1.25 |
Dimensional Standards | D985 |
Nut Height | 8.0 mm |
Width Across Flats | 13.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHEAD Wedge Anchor, 5/8" Dia., 6" L, 10 PK (03041)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- VAST Spring Nut, 5/16"-18, 25 PK (V211 5/16-25)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12422.037.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (4CAK1)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade 8, Phosphate and Oil, 11/32 in Ht, 100 PK (U12470.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- Zoro Select Lock Nuts