Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK
Mfr # M12410.080.0001
Zoro # G9009183
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12410.080.0001
- Zoro # G9009183
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Nut Height | 8.0 mm |
Dimensional Standards | D985 |
Width Across Flats | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- PRIME-LINE Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (9080084)
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB509)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12410.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12410.180.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 13/64 mm Ht, 100 PK (4CAK8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-1/4"-7, Steel, Class 2H (A042116ANCO)
- Zoro Select Lock Nuts