Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK
Mfr # M12450.080.0001
Zoro # G9464953
original price:
$14.32
22% off
new price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M12450.080.0001
- Zoro # G9464953
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Width Across Flats | 13.0 mm |
Dia./Thread Size | M8-1.25 |
Dimensional Standards | D985 |
Nut Height | 8.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10, Thread Size M8-1.25, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- SENCO Crown Staples, 25 ga, 1" W, PK5000, 25 ga ga, 3/8 in Leg L, Steel, 5000 PK (X06NRA)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0100)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12411.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Yellow Zinc, 12 mm Ht, 50 PK (M12450.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.008.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- Zoro Select Lock Nuts