Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M12410.050.0001
Zoro # G9484964
original price:
$2.97
22% off
new price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12410.050.0001
- Zoro # G9484964
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 8 mm |
Nut Height | 5.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M5-0.80 |
Width Across Flats | 8.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 10, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9056220)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36632MF100B)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37500.019.0001)
- METRIC BLUE Hex Nut, M8-1.25, Alloy Steel, Class 10, Blue Phosphate, 6.50 mm Ht, 50 PK (UST181929)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12320.025.0002)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11612.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 1500 PK (NLI20370NE-1500T)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #12-24, Zinc Plated (A042014000K)
- Zoro Select Lock Nuts