Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK
Mfr # M51730.050.0001
Zoro # G5355253
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 5 mm
Product Information
- Brand Zoro Select
- MFR # M51730.050.0001
- Zoro # G5355253
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 8 mm |
Dia./Thread Size | M5-0.80 |
Width Across Flats | 8 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Nut Height | 5.0 mm |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M080125J020)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0030)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.075.0150)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLFI80561-025P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 9/32 in Ht, 25 PK (20FC-820)
- Zoro Select Lock Nuts