Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK
Mfr # M12300.450.0001
Zoro # G5698892
product price: $22.35
/pk 2, $11.18/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12300.450.0001
- Zoro # G5698892
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M45-4.50 |
Hex Height | 45 mm |
Hex Width | 70 mm |
Width Across Flats | 70.0 mm |
Dia./Thread Size | M45-4.50 |
Nut Height | 45.0 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M45-4.50, Hex Width 70 mm, Hex Height 45 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0100)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12300.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12300.300.0001)
- ZORO SELECT Conical Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWFI-100-100BX)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- Zoro Select Lock Nuts