Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M4-0.70, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK
Mfr # M51730.040.0001
Zoro # G5355856
product price: $1.49
/pk 50, $0.03/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 5 mm
Product Information
- Brand Zoro Select
- MFR # M51730.040.0001
- Zoro # G5355856
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M4-0.70 |
Hex Height | 5 mm |
Hex Width | 7 mm |
Dia./Thread Size | M4-0.70 |
Width Across Flats | 7 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Nut Height | 5.0 mm |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M4-0.70, Hex Width 7 mm, Hex Height 5 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 10 PK (932293)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U55730.025.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Grade 8, Yellow Zinc, 0.335 in Ht, 600 PK (37NSFL8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- Zoro Select Lock Nuts