Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Yellow Zinc, 30 mm Ht, 5 PK
Mfr # M12350.300.0001
Zoro # G5620571
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # M12350.300.0001
- Zoro # G5620571
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M30-3.50 |
Hex Height | 30 mm |
Hex Width | 46 mm |
Dimensional Standards | D985 |
Width Across Flats | 46.0 mm |
Nut Height | 30.0 mm |
Dia./Thread Size | M30-3.50 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M30-3.50, Hex Width 46 mm, Hex Height 30 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 2000 PK (M70183)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12300.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Zinc Plated, 1.125 in Ht, 14 PK (126NS)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12300.025.0001)
- Zoro Select Lock Nuts