Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M27-1.50, Steel, Class 5, Zinc Plated, 27 mm Ht, 5 PK
Mfr # M12320.270.0150
Zoro # G5580346
product price: $21.35
/pk 5, $4.27/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 5
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12320.270.0150
- Zoro # G5580346
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M27-1.50 |
Hex Height | 27 mm |
Hex Width | 41 mm |
Dia./Thread Size | M27-1.50 |
Nut Height | 27.0 mm |
Width Across Flats | 41.0 mm |
Dimensional Standards | D985 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 5, Thread Size M27-1.50, Hex Width 41 mm, Hex Height 27 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1207)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KCS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- ZORO SELECT Lock Nut, 3/4"-10, Nylon, Grade 8, Yellow Zinc, 0.742 in Ht, 50 PK (75NS8)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK (U12411.112.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12300.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U12421.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/4 in Ht, 100 PK (NLI20310NTE-100P)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- Zoro Select Lock Nuts