Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK
Mfr # M12600.240.0001
Zoro # G0302368
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type High Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12600.240.0001
- Zoro # G0302368
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 28 mm |
Hex Width | 36 mm |
Width Across Flats | 36.0 mm |
Dimensional Standards | D982 |
Dia./Thread Size | M24-3.00 |
Nut Height | 28.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M24-3.00, Hex Width 36 mm, Hex Height 28 mm, Lock Type Nylon Insert, Dimensional Standards D982, System of Measurement Metric, Hex Type High Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK140 (B08320.037.0600)
- MIDWEST FASTENER 3/8"-16 x 12" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01118)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01300.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK (M12600.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12600.060.0001)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (M12858.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 43/64 in Ht, 2 PK (U51738.150.0001)
- Zoro Select Lock Nuts