Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK
Mfr # M51730.200.0001
Zoro # G5334874
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 20 mm
Product Information
- Brand Zoro Select
- MFR # M51730.200.0001
- Zoro # G5334874
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Height | 20 mm |
Hex Width | 30 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Dia./Thread Size | M20-2.50 |
Width Across Flats | 30.0 mm |
Nut Height | 20.0 mm |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M20-2.50, Hex Width 30 mm, Hex Height 20 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51007.025.0200)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0025)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0200)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Lock Nut, M4-0.70, Nylon, Class 8, Zinc Plated, 2000 PK (M4D985)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51411.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 10 PK (M12348.220.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- Zoro Select Lock Nuts