Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK
Mfr # M12350.160.0001
Zoro # G2860868
original price:
$6.71
14% off
new price: $5.75
/pk 25, $0.23/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Yellow Zinc
Product Information
- Brand Zoro Select
- MFR # M12350.160.0001
- Zoro # G2860868
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Width Across Flats | 24.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M16-2.00 |
Nut Height | 16.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5955PK)
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK (U12960.037.0002)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Wax, 50 PK (63NXL)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 100 PK (U12353.025.0002)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- Zoro Select Lock Nuts