Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK
Mfr # M12450.140.0001
Zoro # G9700406
product price: $21.35
/pk 50, $0.43/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Yellow Zinc
Product Information
- Brand Zoro Select
- MFR # M12450.140.0001
- Zoro # G9700406
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 14 mm |
Hex Width | 22 mm |
Width Across Flats | 22.0 mm |
Dimensional Standards | D985 |
Dia./Thread Size | M14-2.00 |
Nut Height | 14.0 mm |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 10, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.075.0600)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK (M39250.108.0036)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Yellow Zinc, 16 mm Ht, 25 PK (M12450.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Yellow Zinc, 20 mm Ht, 10 PK (M12450.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Yellow Zinc, 10 mm Ht, 100 PK (M12450.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00600-050P)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496-BC)
- Zoro Select Lock Nuts