Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK
Mfr # M51730.120.0001
Zoro # G5334847
original price:
$7.99
5% off
new price: $7.59
/pk 25, $0.30/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 12 mm
Product Information
- Brand Zoro Select
- MFR # M51730.120.0001
- Zoro # G5334847
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 12 mm |
Hex Width | 19 mm |
Dia./Thread Size | M12-1.75 |
Nut Height | 12.0 mm |
Width Across Flats | 19 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M12-1.75, Hex Width 19 mm, Hex Height 12 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (Z0473-316)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx2-1/2" L, PK125 (WWG-250-2500-LZ)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.019.0062)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54748)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht (U51915.075.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Case Hardened, Zinc Baked, 0.35 in Ht, 150 PK (57NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNI2-100-100P)
- Zoro Select Lock Nuts