Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK
Mfr # M12600.100.0001
Zoro # G2649687
product price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type High Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12600.100.0001
- Zoro # G2649687
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 11 1/2 mm |
Hex Width | 17 mm |
Dia./Thread Size | M10-1.50 |
Nut Height | 11.5 mm |
Dimensional Standards | D982 |
Width Across Flats | 17.0 mm |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Class 8, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 11 1/2 mm, Lock Type Nylon Insert, Dimensional Standards D982, System of Measurement Metric, Hex Type High Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00989)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U07852.019.0031)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51030.030.0006)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 14 mm Ht, 100 PK (M12600.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12600.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 22 mm Ht, 25 PK (M12600.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNI20750-025P)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55730.087.0001)
- FLEXLOC Flexible Top Lock Nut, 5/16"-18, Steel (A04202000FX)
- Zoro Select Lock Nuts