Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK
Mfr # M51730.100.0001
Zoro # G5324742
original price:
$9.89
5% off
new price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 10 mm
Product Information
- Brand Zoro Select
- MFR # M51730.100.0001
- Zoro # G5324742
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Width Across Flats | 17 mm |
Dimensional Standards | ASME 18.2.1, D985 |
Dia./Thread Size | M10-1.50 |
Nut Height | 10.0 mm |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size M10-1.50, Hex Width 17 mm, Hex Height 10 mm, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, D985, Material Quality Standards ASTM A307A, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (A4580080004Z)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0250075USA-100BX)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Brass, Not Graded, Plain, 3/4 in Ht (4FHX5)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 3600 PK (13D986)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3416NLNYZ8FT)
- Zoro Select Lock Nuts