Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK
Mfr # 08NSB
Zoro # G2450881
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Black Oxide
- Hex Height 0.14 in
Product Information
- Brand Zoro Select
- MFR # 08NSB
- Zoro # G2450881
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.14 in |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Black Oxide |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Description
Lock Nuts,8-32 NM NYLON INSERT,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (HC30080601-100P1)
- POWERCOIL 3534-3-4X1.5D Helical Insert (3534-3/4X1.5D)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Stainless Steel, 316, Plain Finish (U55070.125.3600)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Nylon, Black Oxide, 0.464 in Ht, 300 PK (50NSB)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (10NSB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 10 PK (4FHX3)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150, Galvanized (783YE2)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- Zoro Select Lock Nuts