Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK
Mfr # U55730.016.0001
Zoro # G9009174
product price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 15/64 in
Product Information
- Brand Zoro Select
- MFR # U55730.016.0001
- Zoro # G9009174
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 15/64 in |
Hex Width | 11/32 in |
Nut Height | 15/64 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #8-32 |
Width Across Flats | 11/32 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size #8-32, Hex Width 11/32 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.021.0150)
- CAPRI TOOLS Tapping Screw Assortment, Stainless Steel, Zinc Plated Finish (CP10024)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.075.0225)
- NVENT CADDY Coupling Nut, 3/4", Steel, Electrogalvanized, 2-1/4 in Lg (0250075EG)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (B12411.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12300.160.0001)
- Zoro Select Lock Nuts