Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 5 PK
Mfr # U12421.087.0002
Zoro # G5381643
product price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Plain
- Hex Width 1 5/16 in
Product Information
- Brand Zoro Select
- MFR # U12421.087.0002
- Zoro # G5381643
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-14 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNF |
Locknut Series | NE - Regular Lock Nut |
Fastener Finish | Black Oxide |
Material Grade | Grade 8 |
Fastener Thread Type | UNF (Fine) |
Basic Material | Steel |
Nut Style | Nylon Insert Lock Nut |
Nut Standards | ASME B18.16.6 |
Type | Nylon Insert Lock Nut |
Fastener Thread Direction | Right Hand |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish (57157)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12421.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U12421.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51705.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- Zoro Select Lock Nuts