Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK
Mfr # U12421.043.0002
Zoro # G5332774
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Plain
- Hex Height 3/4 in
Product Information
- Brand Zoro Select
- MFR # U12421.043.0002
- Zoro # G5332774
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/4 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 11/16 in |
Dia./Thread Size | 7/16"-20 |
Nut Height | 3/4 in |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK (U12421.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12421.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12450.043.0001)
- ZORO SELECT Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 250 PK (15NXL188)
- Zoro Select Lock Nuts