Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK
Mfr # U55411.043.0002
Zoro # G1969628
original price:
$18.62
18% off
new price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish Plain
- Hex Width 11/16 in
Product Information
- Brand Zoro Select
- MFR # U55411.043.0002
- Zoro # G1969628
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Width | 11/16 in |
Width Across Flats | 11/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 7/16"-20 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 7/16 In.-20, Hex Width 11/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Black Finish, 20 PK (11SFW0008B)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK (932258)
- ZORO SELECT #2-56 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0031)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12380.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 50 PK (U55730.031.0001)
- ZORO SELECT Serrated Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11610.120.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- Zoro Select Lock Nuts