Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK
Mfr # U51730.043.0001
Zoro # G5334673
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/4 in
Product Information
- Brand Zoro Select
- MFR # U51730.043.0001
- Zoro # G5334673
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 3/4 in |
Hex Width | 5/8 in |
Nut Height | 3/4 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 5/8 in |
Dia./Thread Size | 7/16"-14 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-14, Hex Width 5/8 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U51730.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51730.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Grade 8, Yellow Zinc, 0.335 in Ht, 600 PK (37NSFL8)
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK (U12470.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-3/4"-12, Steel, Grade 2, Black Oxide, 1 53/64 in Ht (4FHZ4)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 5 PK (U12320.087.0002)
- Zoro Select Lock Nuts