Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK
Mfr # U12422.062.0002
Zoro # G5361517
original price:
$5.67
6% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 49/64 in
Product Information
- Brand Zoro Select
- MFR # U12422.062.0002
- Zoro # G5361517
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 49/64 in |
Hex Width | 15/16 in |
Nut Height | 49/64 in |
Dia./Thread Size | 5/8"-18 |
Width Across Flats | 15/16 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0080)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5523-14)
- USA INDUSTRIALS M5-0.8 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel (BULK-SCRW-9597)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12422.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 25 PK (U12422.043.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (3HDX2)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 41/64 in Ht (CLNFI20750-025P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- MIDWEST FASTENER Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (76988)
- Zoro Select Lock Nuts