Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK
Mfr # U12421.062.0002
Zoro # G5360686
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Plain
- Hex Height 49/64 in
Product Information
- Brand Zoro Select
- MFR # U12421.062.0002
- Zoro # G5360686
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 49/64 in |
Hex Width | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Nut Height | 153/200 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 15/16 in |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (09305)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., 250 PK (BOM-R8-12-MCT)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51458.030.0001)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 1 in, Steel, Plain Finish, 100 PK (50909)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12421.050.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51915.056.0001)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Grade C, Wax, 0.145 in Ht, 1000 PK (15NO)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- FOREVERBOLT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, NL-19, 51/64 in Ht, 10 PK (FB3LN3410P10)
- Zoro Select Lock Nuts