Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, Nylon, Zinc Plated, 0.593 in Ht, 200 PK
Mfr # 62NS
Zoro # G2449594
product price: $73.89
/pk 200, $0.37/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Nylon
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 62NS
- Zoro # G2449594
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 0.593 in |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Nylon |
Finish | Zinc Plated |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Coarse and Fine |
Locknut Series | NE |
Description
Lock Nuts,5/8-11 NE NYLON INSERT,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60212C06)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNI2-100-100P)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel (K2025-UNF)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 39/64 in Ht, 600 PK (NLI20500NE600T)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12450.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 25 PK (U12920.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- Zoro Select Lock Nuts