Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK
Mfr # U51738.062.0001
Zoro # G2860864
original price:
$9.22
14% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/4 in
Product Information
- Brand Zoro Select
- MFR # U51738.062.0001
- Zoro # G2860864
- UPC # 096653233667
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/4 in |
Hex Width | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Nut Height | 3/4 in |
Width Across Flats | 15/16 in |
Dimensional Standards | ASME 18.2.1, ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 3/4 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.2400)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.050.0375)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45962)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1 43/64 in Ht, 2 PK (U51738.150.0001)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (14NS)
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- Zoro Select Lock Nuts