Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK
Mfr # U51705.031.0001
Zoro # G6074966
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51705.031.0001
- Zoro # G6074966
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 5/16 in |
Hex Width | 9/16 in |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 9/16 in |
Nut Height | 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-18, Hex Width 9/16 in, Hex Height 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (60086)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (L3STT1)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in Length, 100 PK (1428CSP)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51705.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- ZORO SELECT Lock Nut, 1-1/4"-12, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (126NO)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12320.050.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 100 PK (05285)
- Zoro Select Lock Nuts