Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK
Mfr # U12320.037.0002
Zoro # G5360555
product price: $3.19
/pk 50, $0.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 15/32 in
Product Information
- Brand Zoro Select
- MFR # U12320.037.0002
- Zoro # G5360555
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 15/32 in |
Hex Width | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Width Across Flats | 9/16 in |
Nut Height | 15/32 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-524)
- KLEER CRTXSCRW 2-3/4"" 50LFT/BX (KFS50SM)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (3C-MACH)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 51/64 in Ht, 10 PK (12P615)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12320.019.0002)
- ZORO SELECT Lock Nut, 1/4"-20, Steel, Case Hardened, Zinc Plated, 0.14 in Ht, 2000 PK (14NR)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 49/64 in Ht, 10 PK (U12422.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (U51960.025.0002)
- Zoro Select Lock Nuts