Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 13/64 in Ht, 50 PK
Mfr # 4CAP9
Zoro # G3494635
product price: $11.79
/pk 50, $0.24/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 13/64 in
Product Information
- Brand Zoro Select
- MFR # 4CAP9
- Zoro # G3494635
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 13/64 in |
Hex Width | 9/16 in |
Nut Height | 7/16 in |
Dimensional Standards | ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 13/64 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Yellow, Insert Material Nylon, Maximum Temperature 250 Degrees F, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREX POWER TOOLS Collated Brad Nail, 3/8 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-10 (F10))
- ZORO SELECT Solid Rivet, Round Head, 0.0625 in Dia., 0.1875 in L, Aluminum Body, 1000 PK (30A0203-EA-1000)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HSMS)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 17/64 in Ht, 25 PK (4CAR1)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 9/64 in Ht, 100 PK (4CAP7)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12348.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Yellow Zinc, 14 mm Ht, 50 PK (M12450.140.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- Zoro Select Lock Nuts