Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK
Mfr # U51730.075.0001
Zoro # G5334716
original price:
$9.00
13% off
new price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 57/64 in
Product Information
- Brand Zoro Select
- MFR # U51730.075.0001
- Zoro # G5334716
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 57/64 in |
Hex Width | 1 1/16 in |
Width Across Flats | 1 1/16 in |
Nut Height | 111/125 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/4 In.-10, Hex Width 1 1/16 in, Hex Height 57/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 1-1/2 in W, 1-1/2 in H (WWG311500150012)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01210.120.0100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51041.037.0075)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/16-18 Thread Size 1 Long, 50PK (91251A583)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK (U51730.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 50 PK (U51730.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51730.080.0001)
- ZORO SELECT Lock Nut, M4-0.70, Nylon, Class 8, Zinc Plated, 2000 PK (M4D985)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.050.0001)
- MIDWEST FASTENER Lock Nut, 7/8"-9, Steel, Zinc Plated, 10 PK (09234)
- Zoro Select Lock Nuts