Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 25 PK
Mfr # 4FHX1
Zoro # G2728311
original price:
$12.33
9% off
new price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Brass
- Finish Plain
- Hex Height 7/32 in
Product Information
- Brand Zoro Select
- MFR # 4FHX1
- Zoro # G2728311
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1/4"-20 |
Width Across Flats | 7/16 in |
Nut Height | 5/16 in |
Description
Lock Nut, Finish Plain, Material Brass, Material Grade/Class Not Graded, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Resistance Properties Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant, Rockwell Hardness -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 2 in L, 5/16 in Sq, 4 PK (62632)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (50C300KCS)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA63)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Brass, Not Graded, Plain, 3/4 in Ht (4FHX5)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 10 PK (4FHX3)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT Lock Nut, M14-2.00, Nylon, Class 8, Zinc Plated, 200 PK (M14D985)
- ZORO SELECT Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (3HDX4)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12422.075.0002)
- Zoro Select Lock Nuts