Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 10 PK
Mfr # U51422.050.0002
Zoro # G2566322
product price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51422.050.0002
- Zoro # G2566322
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 5/16 in |
Hex Width | 3/4 in |
Width Across Flats | 3/4 in |
Nut Height | 5/16 in |
Dia./Thread Size | 1/2"-20 |
Dimensional Standards | ASME 18.2.1, ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME 18.2.1, ASME B18.16.6, Material Quality Standards ASTM A307A, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (08225)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A458010HARDZ)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51422.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51422.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51422.019.0002)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNI20620-025P)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht (KEPIX0-4-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 5/16 in Ht, 100 PK (U12411.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- Zoro Select Lock Nuts