Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 39/64 in Ht, 600 PK
Mfr # NLI20500NE600T
Zoro # G3660501
product price: $73.75
/pk 600, $0.12/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # NLI20500NE600T
- Zoro # G3660501
- Country of Origin Thailand
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 39/64 in |
Hex Width | 3/4 in |
Width Across Flats | 3/4 in |
Nut Height | 39/64 in |
Dia./Thread Size | 1/2"-13 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 39/64 in, Lock Type Nylon Insert, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Rockwell Hardness C24-C32, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA1)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST ZD)
- ZORO SELECT Nylon Insert Lock Nut, M45-4.50, Steel, Class 5, Zinc Plated, 45 mm Ht, 2 PK (M12300.450.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 100 PK (CLNFI20310-100P)
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11612.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 1/4 in Ht, 100 PK (U12381.025.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (60556)
- Zoro Select Lock Nuts