Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-13, Brass, Not Graded, Plain, 15/32 in Ht, 5 PK
Mfr # 4FHX4
Zoro # G3027333
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Brass
- Finish Plain
- Hex Height 15/32 in
Product Information
- Brand Zoro Select
- MFR # 4FHX4
- Zoro # G3027333
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 15/32 in |
Hex Width | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Nut Height | 19/32 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Plain, Material Brass, Material Grade/Class Not Graded, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 15/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Insert Material Nylon, Pack Size Small Pack, Resistance Properties Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant, Rockwell Hardness -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK (U69316.019.0080)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Grade 8, Yellow Zinc, 0.25 in Ht, 600 PK (32NS8)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Wax, 31/64 in Ht, 10 PK (4CAE1)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNFI20500-050P)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832LN)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK (U12348.087.0001)
- ZORO SELECT Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 50 PK (M11590.140.0001)
- Zoro Select Lock Nuts