Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK
Mfr # U51705.050.0001
Zoro # G5330166
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 9/16 in
Product Information
- Brand Zoro Select
- MFR # U51705.050.0001
- Zoro # G5330166
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 9/16 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Nut Height | 9/16 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 9/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53691)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK (874020NCUP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 9 mm Bore Dia., 5 PK (DHO-9SA)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51705.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 17/32 in Ht, 25 PK (U12705.050.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Plated, 0.31 in Ht, 250 PK (50NRNS)
- ZORO SELECT Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11610.075.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 100 PK (05287)
- Zoro Select Lock Nuts