Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK
Mfr # U12380.019.0002
Zoro # G6106256
product price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 15/64 in
Product Information
- Brand Zoro Select
- MFR # U12380.019.0002
- Zoro # G6106256
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 15/64 in |
Hex Width | 3/8 in |
Dia./Thread Size | #10-32 |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 15/64 in |
Width Across Flats | 3/8 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #10-32, Hex Width 3/8 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.011.0100)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (47666)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50895)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 25 PK (U12423.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U12423.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 3/32 mm Ht, 100 PK (M12858.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 25 PK (4CAL2)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12300.050.0001)
- ZORO SELECT Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.037.0001)
- Zoro Select Lock Nuts