Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK
Mfr # U55730.019.0001
Zoro # G6200512
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 15/64 in
Product Information
- Brand Zoro Select
- MFR # U55730.019.0001
- Zoro # G6200512
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 15/64 in |
Hex Width | 3/8 in |
Dia./Thread Size | #10-24 |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 15/64 in |
Width Across Flats | 3/8 in |
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size #10-24, Hex Width 3/8 in, Hex Height 15/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 6000 PK (SDZ10034MAXS)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750700-004BX)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Plated, 16 mm Ht, 10 PK (M04121.200.0001)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (N04104.075.0325)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/32 in Ht, 50 PK (U55730.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (U51915.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- Zoro Select Lock Nuts