Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Yellow Zinc, 1 9/32 in Ht, 5 PK
Mfr # U12450.112.0001
Zoro # G6126084
product price: $18.65
/pk 5, $3.73/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 1 9/32 in
Product Information
- Brand Zoro Select
- MFR # U12450.112.0001
- Zoro # G6126084
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1 9/32 in |
Hex Width | 1 11/16 in |
Width Across Flats | 1 11/16 in |
Nut Height | 1 9/32 in |
Dia./Thread Size | 1-1/8"-7 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x6 In (1BAJ4)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #6 X 1/2in Solid Brass 25PK (9207385)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- ZORO SELECT Lock Nut, #10-32, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (11NS)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 11/16 in Ht, 10 PK (U12601.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK (U12100.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 250 PK (14NXLTH188)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Waxed Zinc Yellow, 21/32 in Ht, 20 PK (3XTP1)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 11/32 in Ht, 100 PK (U12450.031.0001)
- Zoro Select Lock Nuts