Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 1 9/32 in Ht, 5 PK
Mfr # U12411.112.0001
Zoro # G5332695
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
- Hex Height 1 9/32 in
Product Information
- Brand Zoro Select
- MFR # U12411.112.0001
- Zoro # G5332695
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1 9/32 in |
Hex Width | 1 11/16 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 11/16 in |
Dia./Thread Size | 1-1/8"-7 |
Nut Height | 1 9/32 in |
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 1 9/32 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 570 PK (53980)
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MB96)
- VAST Spring Nut, 1/2"-13, 25 PK (V230 1/2-25)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U55010.050.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12411.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12411.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12411.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12858.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M12348.030.0001)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (64532)
- Zoro Select Lock Nuts