Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK
Mfr # U12421.125.0002
Zoro # G5332801
original price:
$38.09
9% off
new price: $34.29
/pk 5, $6.86/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Plain
- Hex Height 1 27/64 in
Product Information
- Brand Zoro Select
- MFR # U12421.125.0002
- Zoro # G5332801
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1 1/4"-12 |
Hex Height | 1 27/64 in |
Hex Width | 1 7/8 in |
Nut Height | 1 107/250 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 7/8 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 27/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 5 PK (U51000.050.0425)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 6 PK (78625)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 4 in, Steel 50 PK (SDWS22400-R50)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.043.9999)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 5 PK (U12421.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12421.031.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 250 PK (14NXLTH188)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- Zoro Select Lock Nuts