Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK
Mfr # U12320.125.0002
Zoro # G9464813
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 1 27/64 in
Product Information
- Brand Zoro Select
- MFR # U12320.125.0002
- Zoro # G9464813
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1 27/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1-1/4"-12 |
Nut Height | 1 27/64 in |
Width Across Flats | 1 13/16 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/4 In.-12, Hex Width 1 13/16 in, Hex Height 1 27/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0001)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (U04360.037.0250)
- BSC PREFERRED Combination Slotted/Phillips Round Head Screws for Sheet Metal 18-8 Stainless ST No8 1-1/4L, 50PK (92465A210)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 50 PK (NLFI20620NTE-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12320.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 47/64 in Ht, 20 PK (12P613)
- ZORO SELECT Nylon Insert Lock Nut, M33-1.50, Steel, Class 5, Zinc Plated, 33 mm Ht, 2 PK (M12320.330.0150)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 1/2 in Ht, 25 PK (4CAE9)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12910.140.0001)
- Zoro Select Lock Nuts