Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 5 PK
Mfr # U12300.150.0001
Zoro # G5527837
product price: $22.59
/pk 5, $4.52/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1-1/2"-6
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12300.150.0001
- Zoro # G5527837
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Width | 2 3/16 in |
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 3/16 in |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-6, Hex Width 2 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04110.025.0150)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (E-87ST ZD)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Stainless Steel, 316, Plain Finish (44234)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht (NLI21500NE-001P)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- ZORO SELECT Serrated Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11610.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55915.100.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (3HDX3)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- Zoro Select Lock Nuts