Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK
Mfr # U12381.150.0002
Zoro # G6200162
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 1 43/64 in
Product Information
- Brand Zoro Select
- MFR # U12381.150.0002
- Zoro # G6200162
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 1 43/64 in |
Hex Width | 2 3/16 in |
Width Across Flats | 2 3/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 1-1/2"-12 |
Nut Height | 1 667/1000 in |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/2 In.-12, Hex Width 2 3/16 in, Hex Height 1 43/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.087.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U12381.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 1/4 in Ht, 100 PK (U12381.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.150.0001)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Nylon, 10 PK (62554)
- Zoro Select Lock Nuts