Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK
Mfr # U12422.150.0002
Zoro # G6075325
product price: $80.15
/pk 5, $16.03/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Height 1 43/64 in
Product Information
- Brand Zoro Select
- MFR # U12422.150.0002
- Zoro # G6075325
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 1 43/64 in |
Hex Width | 2 1/4 in |
Dia./Thread Size | 1-1/2"-12 |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 1 667/1000 in |
Width Across Flats | 2 1/4 in |
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 43/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930474)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish (36503)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, Steel, Grade 8, Yellow Zinc, 31/64 in Ht, 25 PK (U12422.056.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 540 PK (13D994)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51705.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12411.043.0001)
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 (783Y37)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51705.062.0001)
- Zoro Select Lock Nuts