Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK
Mfr # U12380.150.0002
Zoro # G5334664
product price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Hex Type Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
- Hex Height 7/16 in
Product Information
- Brand Zoro Select
- MFR # U12380.150.0002
- Zoro # G5334664
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 7/16 in |
Hex Width | 2 3/16 in |
Width Across Flats | 2 3/16 in |
Nut Height | 1 667/1000 in |
Dia./Thread Size | 1-1/2"-12 |
Dimensional Standards | ASME B18.16.6 |
Description
Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-12, Hex Width 2 3/16 in, Hex Height 7/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, Material Quality Standards ASME B18.18.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, REACH Compliant Yes, Removable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-203R)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32885)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 25 PK (55219)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12380.019.0002)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 5/32 in Ht, 50 PK (U12423.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Nylon, Zinc Plated, 0.79 in Ht, 50 PK (87NS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK (B12920.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M55730.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 24 mm Ht, 5 PK (M51730.240.0001)
- Zoro Select Lock Nuts