Shop All Nut Assortments
Zoro Select
Nut and Washer Assortment, 7 Sizes
Mfr # CPS1NB14GR
Zoro # G2047810
original price:
$15.95
4% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Includes Hex Nuts (30) Each: 6-32, (25) Each: 8-32, (20) Each: 10-24, (15) Each: 1/4"-20, Flat Washers (30) Each: #8, #10, (20) Each: 1/4 in, Plastic Hanging Pak
- Number of different sizes 7
- Fastener Finish Plain
- Number of Sizes 7
Product Information
- Brand Zoro Select
- MFR # CPS1NB14GR
- Zoro # G2047810
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 7 |
Number of Sizes | 7 |
Thread Sizes | #10, #10-24, #6-32, #8, #8-32, 1/4", 1/4"-20 |
Dimensional Standards | ASME B18.2.2, ASME B18.21.1 |
Number of Thread Sizes | 7 |
Description
Nut and Washer Assortment, Dimensional Standards ASME B18.2.2, ASME B18.21.1, Hex Type Hex Assortment, Includes Washers Yes, Number of Nuts 90, Number of Thread Sizes 7, Number of Washers 80, Nut Finish Plain, Nut Material Stainless Steel, Nut Type Hex Nut, Standards ASME B18.2.2, ASME B18.21.1, System of Measurement Inch, Thread Sizes #10, #10-24, #6-32, #8, #8-32, 1/4 In., 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK632-78PHP-01)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/4 in Wd, 4-1/4 in Ht, Zinc Plated Steel (N222-158)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- DFS WallDriller Screw Anchor, Nylon, 100 PK (06000WN)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Hex Nut, Grade 5, NC, 1/4-20, PK50 (FWSIS0-80-100BX)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pc. (WWG6BCUVSMGR)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" .665" LONG BX/10 (AV13009)
- Zoro Select Nut Assortments