Shop All Screw & Bolt Assortments
Zoro Select
Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish
Mfr # JBDL24CMC25WN
Zoro # G3761462
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Phillips Drive
- Basic Material Low Carbon Steel
- Screw Size M3 to M6
- Thread Size M3 to M6
- Dia./Thread Size M3-0.5, M4-0.7, M5-0.8, M6-1.0
- Material Low Carbon Steel
Product Information
- Brand Zoro Select
- MFR # JBDL24CMC25WN
- Zoro # G3761462
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | M3 to M6 |
Thread Size | M3 to M6 |
Dia./Thread Size | M3-0.5, M4-0.7, M5-0.8, M6-1.0 |
Length | 6 mm to 25 mm |
Drive Size | #1 to #3 |
Number of Sizes | 24 |
Driver Size | #1 to #3 |
Size | M3 to M6 |
Description
Nut and Screw Assortment, Finish Zinc Plated, Head Type Flat, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Metric, Container Material Metal, Head Style Flat, Hex Nuts Included M3-0.5, M4-0.7, M5-0.8, M6-1.0, Includes Screws (25) Each: M3-0.5x6, 8, 10, 12, 16, M4-0.7x6, 8, 12, 16, 20, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 12, 16, 20, 25, Hex Nuts, M3-0.5, M4-0.7, M5-0.8, M6-1.0, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 3/4 in L, Aluminum Body, 100 PK (U33192.025.0088)
- MIDWEST FASTENER Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (00602)
- MALCO Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 500 PK (HW8X1ZT)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD6GR)
- ZORO SELECT 5/8-11X2 1/2 BOLT SQUARE MACHINE PLAIN (6240BMQ)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- ZORO SELECT 5/8-11X7 BLT HEX MACH. HOT DIP GALVANIZED (62112BMG)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- Zoro Select Screw & Bolt Assortments