Shop All Tags
Zoro Select
Numbered Tag, 1x3 In., White/Green, 201-300
Mfr # 22CN72
Zoro # G5320314
product price: $19.29
/pk 100, $0.19/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green/White
- Height 1 in
- Width 3 in
- Character Series 201 to 300
Product Information
- Brand Zoro Select
- MFR # 22CN72
- Zoro # G5320314
- UPC # 190735425923
- Country of Origin China
- Category Tags
Dimensions
Height | 1 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Green/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | 201 to 300 |
Includes | (100) Numbered Tags |
Item | Numbered Tag |
Number Sequence | 201-300 |
Valve Tag Application | General Purpose |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- PORTWEST PU Palm Glove, Med (A120)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- ZORO SELECT Nbr Tag, 1-1/4 x 1-1/4In, Sq., 201 to 300 (22CN39)
- ZORO SELECT Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (43Z169)
- ZORO SELECT Numbered Tag, 1-1/4 In, White/Red, 201-300 (22CN27)
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- Zoro Select Tags