Shop All Tags
Zoro Select
Numbered Tag, 1-1/4In, Black/White, 201-300
Mfr # 22CN36
Zoro # G5318957
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 1 1/4 in
- Width 1 1/4 in
- Character Series 201 to 300
- Application General Purpose
Product Information
- Brand Zoro Select
- MFR # 22CN36
- Zoro # G5318957
- UPC # 190735425565
- Country of Origin China
- Category Tags
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Diameter | 1 1/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Plastic |
Color | Black/White |
Character Series | 201 to 300 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Round |
Number Series | 201 to 300 |
Shape | Round |
Includes | (100) Numbered Tags |
Item | Numbered Tag |
Valve Tag Application | General Purpose |
Number Sequence | 201-300 |
Shop By | Closeouts |
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Number Sequence 201-300, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COBURN CO Disinfectant Mats (4591818)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- BRADY 4-21/64" x 984 ft. Black Ribbon (R6607)
- ZORO SELECT Numbered Tag, 1-1/4 In, White/Red, 201-300 (22CN27)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- ZORO SELECT Blank Tag, 2 x 2In, Green, PK10 (22CM91)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- ZORO SELECT Nbr Tag, 1-1/8 x 1-1/8In, 201-300, PK100 (22FC58)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR108)
- Zoro Select Tags