Shop All Letters and Numbers
Zoro Select
Number Set, 1/8 In. H, Steel
Mfr # 3W636
Zoro # G2251374
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Plastic
Product Information
- Brand Zoro Select
- MFR # 3W636
- Zoro # G2251374
- UPC # 190735483039
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Length | 2 1/2 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Material | Steel |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Item | Number Set |
Stamp Material | Steel |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Font | British |
Impression Character Style | Gothic |
Duty | Heavy |
Shank Thickness | 5/16 in |
Character Type Set | Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Characters Included | 0 thru 9 (6 doubles as 9) |
Description
Number Set, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Left, Black (5T551)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (S-TEX581M-07)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- ZORO SELECT 6In SelfAdhesive DieCut Refl. LetterSet (23Y057)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- HY-KO 4In Solid Brass Number 2, 5PK (A10492)
- Zoro Select Letters and Numbers